Air Cylinder, Threaded, 61.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149667| Mfr #: CQMA40-15

$121.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149667 Mfr #: CQMA40-15
Cylinder Type: CompactTie Rod Material: N
Tube Material: AluminumFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
End Cap Material: AluminumFinish: Hard Coat Anodized
Dimension C: 66mmCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Item: Air CylinderPort Size: 1/8" Rc
Dimension B: 52mmStroke: 15mm
Bore Dia.: 40mmBody Material: Aluminum
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoDimension A: 61.5mm
Piston Material: Non-MagneticOverall Length: 61.5mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 15mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 61.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.