Air Cylinder, Threaded, 66.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149737| Mfr #: CDQMA40-10

$131.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149737 Mfr #: CDQMA40-10
Tube Material: AluminumMax. Pressure: 145 psi
Dimension B: 52mmItem: Air Cylinder
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Body Material: AluminumCushion Type: Rubber Bumper
Bore Dia.: 40mmFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Port Size: 1/8" RcCylinder Type: Compact
Single Acting/Double Acting: Double ActingTie Rod Material: N
Dimension C: 66mmTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Chrome Plated Carbon SteelStroke: 10mm
Piston Material: MagneticOverall Length: 66.5mm
Mount: ThreadedMagnetic Piston: Yes
Dimension A: 66.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 10mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 66.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.