50mm Bore Compact Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0150184| Mfr #: CDQMA50-10

$170.88 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Non-Rotating, Extruded Guides, Rubber Bumpers
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0150184 Mfr #: CDQMA50-10
Tie Rod Material: NFinish: Hard Coat Anodized
Cylinder Type: CompactStroke: 10mm
Cushion Type: Rubber BumperPiston Rod Material: Chrome Plated Carbon Steel
Tube Material: AluminumDimension C: 80mm
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumMax. Pressure: 145 psi
Port Size: 1/4" RcBody Material: Aluminum
Dimension B: 64mmBore Dia.: 50mm
Single Acting/Double Acting: Double ActingFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Magnetic Piston: YesDimension A: 70.5mm
Piston Material: MagneticOverall Length: 70.5mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 10mm Stroke, Threaded Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 70.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews