Air Cylinder, Threaded, 70mm, Aluminum

SPEEDAIRE| Zoro #: G1066414| Mfr #: 5VJF5

$109.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066414 Mfr #: 5VJF5
End Cap Material: AluminumItem: Air Cylinder
Features: Non-Rotating, Extruded Guides, Rubber BumpersStroke: 30mm
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 70mm
Max. Pressure: 145 psiMount: Threaded
Dimension B: 45mmCylinder Type: Compact
Cushion Type: Rubber BumperDimension A: 70mm
Body Material: AluminumPiston Material: Non-Magnetic
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingPort Size: 1/8" Rc
Finish: Hard Coat AnodizedBore Dia.: 32mm
Dimension C: 58.5mmTube Material: Aluminum
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 30mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 70mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.