Air Cylinder, Threaded, 70mm, Aluminum

SPEEDAIRE| Zoro #: G0323924| Mfr #: CDQMA32-20

$110.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0323924 Mfr #: CDQMA32-20
Item: Air CylinderMax. Pressure: 145 psi
Cushion Type: Rubber BumperFinish: Hard Coat Anodized
Dimension B: 45mmCylinder Type: Compact
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Mount: ThreadedEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Features: Non-Rotating, Extruded Guides, Rubber BumpersBore Dia.: 32mm
Body Material: AluminumDimension C: 58.5mm
Tie Rod Material: NPort Size: 1/8" Rc
Stroke: 20mmOverall Length: 70mm
Magnetic Piston: YesDimension A: 70mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 20mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 70mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.