Air Cylinder, Threaded, 75.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150245| Mfr #: CQMA50-25

$149.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150245 Mfr #: CQMA50-25
Max. Pressure: 145 psiCushion Type: Rubber Bumper
Body Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Stroke: 25mmSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FDimension B: 64mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersFinish: Hard Coat Anodized
End Cap Material: AluminumCylinder Type: Compact
Port Size: 1/4" RcItem: Air Cylinder
Bore Dia.: 50mmTube Material: Aluminum
Dimension C: 80mmTie Rod Material: N
Magnetic Piston: NoDimension A: 75.5mm
Piston Material: Non-MagneticOverall Length: 75.5mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 25mm Stroke, Threaded Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 75.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.