Air Cylinder, Threaded, 75mm, Aluminum

SPEEDAIRE| Zoro #: G2007275| Mfr #: 5VJF6

$125.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007275 Mfr #: 5VJF6
End Cap Material: AluminumItem: Air Cylinder
Features: Non-Rotating, Extruded Guides, Rubber BumpersPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 75mmMax. Pressure: 145 psi
Mount: ThreadedDimension B: 45mm
Cylinder Type: CompactCushion Type: Rubber Bumper
Dimension A: 75mmBody Material: Aluminum
Piston Material: Non-MagneticTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Port Size: 1/8" RcFinish: Hard Coat Anodized
Bore Dia.: 32mmDimension C: 58.5mm
Tube Material: AluminumMagnetic Piston: No
Stroke: 35mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 35mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 75mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.