JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Threaded, 80.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150202| Mfr #: CDQMA50-20

$150.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150202 Mfr #: CDQMA50-20
Tie Rod Material: NStroke: 20mm
Bore Dia.: 50mmPiston Rod Material: Chrome Plated Carbon Steel
Features: Non-Rotating, Extruded Guides, Rubber BumpersCushion Type: Rubber Bumper
End Cap Material: AluminumCylinder Type: Compact
Item: Air CylinderDimension C: 80mm
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedTube Material: Aluminum
Body Material: AluminumDimension B: 64mm
Port Size: 1/4" RcMax. Pressure: 145 psi
Piston Material: MagneticOverall Length: 80.5mm
Mount: ThreadedMagnetic Piston: Yes
Dimension A: 80.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 20mm Stroke, Threaded Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 80.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.