20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, Threaded, 81.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149825| Mfr #: CQMA40-35

$131.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149825 Mfr #: CQMA40-35
Cushion Type: Rubber BumperCylinder Type: Compact
Finish: Hard Coat AnodizedDimension C: 66mm
Body Material: AluminumStroke: 35mm
Tie Rod Material: NBore Dia.: 40mm
Dimension B: 52mmTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: 1/8" Rc
Tube Material: AluminumItem: Air Cylinder
Magnetic Piston: NoDimension A: 81.5mm
Piston Material: Non-MagneticOverall Length: 81.5mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 35mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 81.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.