Air Cylinder, Threaded, 91.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149965| Mfr #: CQMA40-45

$147.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149965 Mfr #: CQMA40-45
Tie Rod Material: NMax. Pressure: 145 psi
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: CompactTube Material: Aluminum
Cushion Type: Rubber BumperFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Item: Air CylinderDimension C: 66mm
Body Material: AluminumSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedDimension B: 52mm
Piston Rod Material: Chrome Plated Carbon SteelBore Dia.: 40mm
Port Size: 1/8" RcStroke: 45mm
Magnetic Piston: NoDimension A: 91.5mm
Piston Material: Non-MagneticOverall Length: 91.5mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 45mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 91.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.