Air Cylinder, Threaded, 95.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150342| Mfr #: CDQMA50-35

$159.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150342 Mfr #: CDQMA50-35
Dimension C: 80mmTube Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Extruded Guides, Rubber BumpersSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBore Dia.: 50mm
Dimension B: 64mmPort Size: 1/4" Rc
Body Material: AluminumEnd Cap Material: Aluminum
Stroke: 35mmCylinder Type: Compact
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Dimension A: 95.5mmPiston Material: Magnetic
Overall Length: 95.5mmMount: Threaded
Magnetic Piston: YesCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 35mm Stroke, Threaded Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 95.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.