JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Threaded, 96.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149974| Mfr #: CQMA40-50

$147.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149974 Mfr #: CQMA40-50
End Cap Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Tie Rod Material: NBore Dia.: 40mm
Finish: Hard Coat AnodizedCushion Type: Rubber Bumper
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Cylinder Type: CompactTube Material: Aluminum
Body Material: AluminumPort Size: 1/8" Rc
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Dimension C: 66mmStroke: 50mm
Max. Pressure: 145 psiDimension B: 52mm
Magnetic Piston: NoDimension A: 96.5mm
Piston Material: Non-MagneticOverall Length: 96.5mm
Mount: ThreadedCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 50mm Stroke, Threaded Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 96.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.