Air Cylinder, Through Hole, 45mm, Aluminum

SPEEDAIRE| Zoro #: G0241403| Mfr #: CQMB32-5

$100.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241403 Mfr #: CQMB32-5
Cylinder Type: CompactEnd Cap Material: Aluminum
Dimension B: 45mmTube Material: Aluminum
Bore Dia.: 32mmCushion Type: Rubber Bumper
Item: Air CylinderBody Material: Aluminum
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Chrome Plated Carbon SteelPort Size: M5 x 0.8"
Dimension C: 58.5mmFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Finish: Hard Coat AnodizedStroke: 5mm
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoDimension A: 45mm
Piston Material: Non-MagneticOverall Length: 45mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 5mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 45mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.