JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Through Hole, 50mm, Aluminum

SPEEDAIRE| Zoro #: G0241412| Mfr #: CQMB32-10

$100.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241412 Mfr #: CQMB32-10
Single Acting/Double Acting: Double ActingCylinder Type: Compact
Stroke: 10mmEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedTie Rod Material: N
Dimension B: 45mmPort Size: 1/8" Rc
Bore Dia.: 32mmBody Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FTube Material: Aluminum
Cushion Type: Rubber BumperDimension C: 58.5mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersMax. Pressure: 145 psi
Piston Rod Material: Chrome Plated Carbon SteelItem: Air Cylinder
Magnetic Piston: NoDimension A: 50mm
Piston Material: Non-MagneticOverall Length: 50mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 10mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 50mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.