Air Cylinder, Through Hole, 52mm, Aluminum

SPEEDAIRE| Zoro #: G0241017| Mfr #: CDQMB20-10

$79.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241017 Mfr #: CDQMB20-10
Tube Material: AluminumMax. Pressure: 145 psi
Dimension B: 36mmItem: Air Cylinder
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Body Material: AluminumMount: Through Hole
Cushion Type: Rubber BumperBore Dia.: 20mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: M5 x 0.8"
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Tie Rod Material: NDimension C: 36mm
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Stainless Steel
Stroke: 10mmMagnetic Piston: Yes
Dimension A: 52mmPiston Material: Magnetic
Overall Length: 52mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 10mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 52mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.