JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, Through Hole, 55mm, Aluminum

SPEEDAIRE| Zoro #: G0241421| Mfr #: CQMB32-15

$100.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241421 Mfr #: CQMB32-15
Dimension B: 45mmPiston Rod Material: Chrome Plated Carbon Steel
Item: Air CylinderBody Material: Aluminum
Max. Pressure: 145 psiDimension C: 58.5mm
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Features: Non-Rotating, Extruded Guides, Rubber BumpersMount: Through Hole
Tube Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedStroke: 15mm
Tie Rod Material: NPort Size: 1/8" Rc
Bore Dia.: 32mmMagnetic Piston: No
Dimension A: 55mmPiston Material: Non-Magnetic
Overall Length: 55mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 15mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 55mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.