Air Cylinder, Through Hole, 55mm, Aluminum

SPEEDAIRE| Zoro #: G0241446| Mfr #: 5YDL8

$126.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241446 Mfr #: 5YDL8
Cushion Type: Rubber BumperCylinder Type: Compact
Tie Rod Material: NStroke: 5mm
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelPort Size: M5 x 0.8"
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Dimension C: 58.5mmMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Aluminum
Item: Air CylinderDimension B: 45mm
Bore Dia.: 32mmTemp. Range: 14 Degrees to 140 Degrees F
Piston Material: MagneticOverall Length: 55mm
Mount: Through HoleMagnetic Piston: Yes
Dimension A: 55mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 5mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 55mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.