Air Cylinder, Through Hole, 62mm, Aluminum

SPEEDAIRE| Zoro #: G0241035| Mfr #: CDQMB20-20

$79.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241035 Mfr #: CDQMB20-20
Dimension C: 36mmTube Material: Aluminum
Piston Rod Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Extruded Guides, Rubber BumpersSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBore Dia.: 20mm
Dimension B: 36mmPort Size: M5 x 0.8"
Body Material: AluminumMagnetic Piston: Yes
End Cap Material: AluminumPiston Material: Magnetic
Stroke: 20mmOverall Length: 62mm
Cylinder Type: CompactCushion Type: Rubber Bumper
Max. Pressure: 145 psiTie Rod Material: N
Mount: Through HoleItem: Air Cylinder
Dimension A: 62mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 20mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 62mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.