Air Cylinder, Through Hole, 65mm, Aluminum

SPEEDAIRE| Zoro #: G0241464| Mfr #: CDQMB32-15

$110.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241464 Mfr #: CDQMB32-15
Dimension C: 58.5mmTube Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Extruded Guides, Rubber BumpersSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBore Dia.: 32mm
Dimension B: 45mmPort Size: 1/8" Rc
Body Material: AluminumEnd Cap Material: Aluminum
Stroke: 15mmCylinder Type: Compact
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NMount: Through Hole
Item: Air CylinderMagnetic Piston: Yes
Dimension A: 65mmPiston Material: Magnetic
Overall Length: 65mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 15mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 65mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.