Air Cylinder, Through Hole, 67mm, Aluminum

SPEEDAIRE| Zoro #: G0241062| Mfr #: 5VJK1

$91.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241062 Mfr #: 5VJK1
Cushion Type: Rubber BumperCylinder Type: Compact
Tie Rod Material: NStroke: 35mm
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Rod Material: Stainless SteelMount: Through Hole
Port Size: M5 x 0.8"Tube Material: Aluminum
Single Acting/Double Acting: Double ActingDimension C: 36mm
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Dimension B: 36mmBore Dia.: 20mm
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: No
Dimension A: 67mmPiston Material: Non-Magnetic
Overall Length: 67mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 35mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 67mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.