20mm Bore Compact Double Acting Air Cylinder 30mm Stroke

SPEEDAIRE| Zoro #: G0241114| Mfr #: CDQMB20-30

$102.72 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Non-Rotating, Extruded Guides, Rubber Bumpers
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0241114 Mfr #: CDQMB20-30
Single Acting/Double Acting: Double ActingBody Material: Aluminum
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Dimension B: 36mmMount: Through Hole
Port Size: M5 x 0.8"End Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Stroke: 30mmDimension C: 36mm
Tie Rod Material: NBore Dia.: 20mm
Cylinder Type: CompactPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiCushion Type: Rubber Bumper
Tube Material: AluminumMagnetic Piston: Yes
Dimension A: 72mmPiston Material: Magnetic
Overall Length: 72mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 30mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 72mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews