Air Cylinder, Through Hole, 77mm, Aluminum

SPEEDAIRE |Zoro #: G0241087|Mfr #: 5VJK3

$91.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241087 Mfr #: 5VJK3
Cushion Type: Rubber BumperCylinder Type: Compact
Tie Rod Material: NStroke: 45mm
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Rod Material: Stainless SteelMount: Through Hole
Port Size: M5 x 0.8"Tube Material: Aluminum
Single Acting/Double Acting: Double ActingDimension C: 36mm
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Dimension B: 36mmBore Dia.: 20mm
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 77mm
Piston Material: Non-MagneticOverall Length: 77mm
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 45mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 77mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15% when you sign up for Z-mail.