Air Cylinder, Through Hole, 77mm, Aluminum

SPEEDAIRE| Zoro #: G0241123| Mfr #: CDQMB20-35

$91.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241123 Mfr #: CDQMB20-35
Item: Air CylinderPort Size: M5 x 0.8"
Max. Pressure: 145 psiCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedDimension B: 36mm
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Tube Material: AluminumMount: Through Hole
End Cap Material: AluminumStroke: 35mm
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Stainless Steel
Features: Non-Rotating, Extruded Guides, Rubber BumpersBore Dia.: 20mm
Body Material: AluminumDimension C: 36mm
Tie Rod Material: NMagnetic Piston: Yes
Dimension A: 77mmPiston Material: Magnetic
Overall Length: 77mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 35mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 77mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.