- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 30 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 30 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMB32-30
Zoro # G0241577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 80 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDQMB32-30
-
Zoro #
G0241577
- UPC # 190735675670
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Overall Length | 80 mm |
Port Size | 1/8 in Rc |
Air Cylinder Bore Dia. | 32 mm |
Dimension A | 80 mm |
Dimension C | 58.5mm |
Dimension B | 45mm |
Stroke Length | 30 mm |
Overall Width | 45 mm |
Bore Diameter | 32 mm |
Overall Height | 45 mm |
Inlet Size | 1/8 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 30 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Cushion Type | Rubber Bumper |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Air Cylinder Mount | Through Hole |
Piston Rod Material | Chrome Plated Carbon Steel |
Minimum Operating Pressure | 0.1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Number of Rods | Single Rod |
Maximum Operating Temperature | 70 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Weight | 0.83 lb |
System of Measurement | Metric |
Air Inlet Type | Rc |
Series | CQM |
For Fluid Type | Air |
Body Material Finish | Anodized |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 45 mm, Overall Height 45 mm, Maximum Operating Pressure 1 MPa
- Hazardous material