JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Through Hole, 85mm, Aluminum

SPEEDAIRE| Zoro #: G0149527| Mfr #: CQMB32-45

$126.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149527 Mfr #: CQMB32-45
Single Acting/Double Acting: Double ActingDimension C: 58.5mm
Piston Rod Material: Chrome Plated Carbon SteelStroke: 45mm
Cylinder Type: CompactCushion Type: Rubber Bumper
Item: Air CylinderBore Dia.: 32mm
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiFinish: Hard Coat Anodized
Port Size: 1/8" RcDimension B: 45mm
Tube Material: AluminumEnd Cap Material: Aluminum
Features: Non-Rotating, Extruded Guides, Rubber BumpersBody Material: Aluminum
Magnetic Piston: NoDimension A: 85mm
Piston Material: Non-MagneticOverall Length: 85mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 45mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 85mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.