JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, Through Hole, 85mm, Aluminum

SPEEDAIRE| Zoro #: G0241586| Mfr #: CDQMB32-35

$119.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241586 Mfr #: CDQMB32-35
Finish: Hard Coat AnodizedStroke: 35mm
Bore Dia.: 32mmPiston Rod Material: Chrome Plated Carbon Steel
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Dimension C: 58.5mmTemp. Range: 14 Degrees to 140 Degrees F
Port Size: 1/8" RcTie Rod Material: N
Tube Material: AluminumDimension B: 45mm
Item: Air CylinderBody Material: Aluminum
Features: Non-Rotating, Extruded Guides, Rubber BumpersCylinder Type: Compact
Dimension A: 85mmPiston Material: Magnetic
Overall Length: 85mmMount: Through Hole
Magnetic Piston: YesCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 32mm, 35mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 85mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.