20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, Through Hole, 87mm, Aluminum

SPEEDAIRE| Zoro #: G0241141| Mfr #: 5YDK6

$91.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241141 Mfr #: 5YDK6
Cushion Type: Rubber BumperCylinder Type: Compact
Tie Rod Material: NStroke: 45mm
Overall Length: 87mmFinish: Hard Coat Anodized
Dimension A: 87mmFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Material: MagneticPiston Rod Material: Stainless Steel
Mount: Through HolePort Size: M5 x 0.8"
Magnetic Piston: YesTube Material: Aluminum
Single Acting/Double Acting: Double ActingDimension C: 36mm
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Dimension B: 36mmBore Dia.: 20mm
Temp. Range: 14 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 45mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 87mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.