SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" Bore Compact Single Acting Air Cylinder 1/4" Stroke

SPEEDAIRE| Zoro #: G2169711| Mfr #: 3ATH4

$96.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 0.70"Dimension A: 3.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169711 Mfr #: 3ATH4
Max. Pressure: 200 psiRod Thread Length: 0.70"
Dimension A: 3.12"Dimension L: 1/8" NPT
Cylinder Type: CompactSingle Acting/Double Acting: Single Acting
Piston Rod Material: 303 Stainless SteelMagnetic Piston: No
Tube Material: 304 Stainless SteelDimension C: 2.69"
Temp. Range: -40 Degrees to 200 Degrees FDimension H: 0.63"
Features: No CushionsPiston Material: Aluminum Alloy
Dimension J: 0.53"Dimension G: 0.7"
Spring Extension Force: 3.14 lb.Body Material: 304 stainless steel
Rod Thread Size: 1/2"-20 UNFEnd Cap Material: Clear Anodized Aluminum Alloy
Port Size: 1/8" NPTCushion Type: None
Rod Dia.: 3/4"Mount: Screw Clearance Holes Both Ends
Dimension D: #10Item: Air Cylinder
Spring Retraction Force: 2.70 lb.Dimension E: 1/2"-20 UNF
Finish: SilverDimension F: 3/4"
Bore Dia.: 2"Overall Length: 1.2"
Stroke: 1/4"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 2 In., 1/4 In. Stroke, Compact, Screw Clearance Holes Both Ends Air Cylinder Mount, 304 Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 1.2 In. Overall Length, Aluminum Alloy Piston Material, 200 psi Max. Pressure, Silver Finish, Clear Anodized Aluminum Alloy End Cap Material, 303 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material 304 Stainless Steel

Reviews