Air Cylindr, Compact, Through Hole, 110.5mm

SPEEDAIRE| Zoro #: G0150534| Mfr #: CDQMB50-50

$179.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150534 Mfr #: CDQMB50-50
Cylinder Type: CompactDimension B: 64mm
Max. Pressure: 145 psiBody Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Bore Dia.: 50mmSingle Acting/Double Acting: Double Acting
Dimension C: 80mmTube Material: Aluminum
Port Size: 1/4" RcFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Item: Air CylinderEnd Cap Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelFinish: Hard Coat Anodized
Stroke: 50mmCushion Type: Rubber Bumper
Magnetic Piston: YesDimension A: 110.5mm
Piston Material: MagneticOverall Length: 110.5mm
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 50mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 110.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.