20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylindr, Compact, Through Hole, 131.5mm

SPEEDAIRE| Zoro #: G0150026| Mfr #: CQMB40-75

$142.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150026 Mfr #: CQMB40-75
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Dimension A: 131.5mmBore Dia.: 40mm
Item: Air CylinderTie Rod Material: N
Cylinder Type: CompactDimension C: 66mm
Single Acting/Double Acting: Double ActingStroke: 75mm
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Overall Length: 131.5mmBody Material: Aluminum
Finish: Hard Coat AnodizedTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Extruded Guides, Rubber BumpersDimension B: 52mm
Cushion Type: Rubber BumperPort Size: 1/8" Rc
Magnetic Piston: NoPiston Material: Non-Magnetic
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 75mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 131.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.