Air Cylindr, Compact, Through Hole, 156.5mm

SPEEDAIRE| Zoro #: G0150035| Mfr #: CQMB40-100

$142.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150035 Mfr #: CQMB40-100
Features: Non-Rotating, Extruded Guides, Rubber BumpersItem: Air Cylinder
Stroke: 100mmFinish: Hard Coat Anodized
Port Size: 1/8" RcCushion Type: Rubber Bumper
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingDimension A: 156.5mm
Body Material: AluminumCylinder Type: Compact
Bore Dia.: 40mmPiston Rod Material: Chrome Plated Carbon Steel
Dimension B: 52mmDimension C: 66mm
Overall Length: 156.5mmMax. Pressure: 145 psi
Tube Material: AluminumTie Rod Material: N
Magnetic Piston: NoPiston Material: Non-Magnetic
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 100mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 156.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.