Air Cylindr, Compact, Through Hole, 160.5mm

SPEEDAIRE| Zoro #: G0150552| Mfr #: CDQMB50-100

$179.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150552 Mfr #: CDQMB50-100
Temp. Range: 14 Degrees to 140 Degrees FDimension B: 64mm
Cushion Type: Rubber BumperBore Dia.: 50mm
Tie Rod Material: NOverall Length: 160.5mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersDimension A: 160.5mm
Max. Pressure: 145 psiDimension C: 80mm
Finish: Hard Coat AnodizedItem: Air Cylinder
Stroke: 100mmPiston Rod Material: Chrome Plated Carbon Steel
Cylinder Type: CompactEnd Cap Material: Aluminum
Port Size: 1/4" RcBody Material: Aluminum
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Magnetic Piston: YesPiston Material: Magnetic
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 100mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 160.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.