- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 25 mm Bore, 1,000 mm Stroke, Rodless Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25 mm Bore, 1,000 mm Stroke, Rodless Double Acting (Discontinued)
Mfr # CY3B25TN-1000
Zoro # G0150692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 102 psi
- Body Material Aluminum
- Overall Length 137 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CY3B25TN-1000
-
Zoro #
G0150692
- UPC # 190735676172
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 25 mm |
Overall Length | 137 mm |
Port Size | 1/8 in NPT |
Dimension C | 13mm |
Dimension A | 1,137 mm |
Dimension B | 46mm |
Air Cylinder Bore Dia. | 25 mm |
Bore Diameter | 25 mm |
Stroke Length | 1,000 mm |
Inlet Size | 1/8 in |
Overall Height | 46 mm |
Overall Width | 46 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 102 psi |
Body Material | Aluminum |
Tube Material | Stainless Steel |
Cylinder Type | Rodless |
Magnetic Piston | Magnetic Piston |
Stroke | 1,000 mm |
Mount | Nose |
Air Cylinder Type | Rodless |
Features | Magnetically Coupled, Rubber Cushions |
Cushion Type | Rubber Bumper |
End Cap Material | Aluminum |
Tie Rod Material | N |
Nose Mount Thread | M26 x 1.5 in |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Nose |
Single Acting/Double Acting | Double Acting |
Finish | Hard Coat Anodized |
Piston Material | Aluminum Alloy |
Standards | RoHS Compliant |
Air Inlet Type | NPT |
Body Material Finish | Anodized |
Minimum Operating Pressure | 0.15 MPa |
System of Measurement | Metric |
Weight | 1.13 kg |
Series | CY3B |
Includes | (2) Mounting Nut |
Maximum Operating Pressure | 0.7 MPa |
Mounting Orientation | Multiposition |
For Fluid Type | Air |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Mounting Style | Direct |
Description
Air Cylinder, Mounting Style Direct, Bore Diameter 25 mm, Stroke Length 1,000 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Rubber Bumper, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Body Material Finish Anodized, Series CY3B, Standards RoHS Compliant, Includes (2) Mounting Nut, Maximum Operating Pressure 0.7 MPa
- Hazardous material