Air Cylindr, Double Acting, Rodless, 1182mm

SPEEDAIRE |Zoro #: G0150972|Mfr #: 5YDY1

$960.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150972 Mfr #: 5YDY1
Cushion Type: Rubber BumperCylinder Type: Rodless
Tie Rod Material: NFinish: Hard Coat Anodized
Features: Magnetically Coupled, Rubber CushionsPiston Material: Non-Magnetic
Mount: NoseMagnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 102 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Nose Mount Thread: M32 x 2"Stroke: 1000mm
Overall Length: 1182mmDimension B: 70mm
Bore Dia.: 40mmDimension C: 16mm
Dimension A: 1182mmPort Size: 1/4" NPT
Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 40mm, 1000mm Stroke, Nose Mount, 1/4 In. NPT Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 1182mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M32 x 2 In.

Product Reviews

Save 15% when you sign up for Z-mail.