25mm Bore Compact Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0241175| Mfr #: CQMB25-10

$82.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241175 Mfr #: CQMB25-10
End Cap Material: AluminumDimension C: 40mm
Stroke: 10mmItem: Air Cylinder
Cushion Type: Rubber BumperTube Material: Aluminum
Bore Dia.: 25mmMax. Pressure: 145 psi
Finish: Hard Coat AnodizedBody Material: Aluminum
Dimension B: 40mmCylinder Type: Compact
Tie Rod Material: NMount: Through Hole
Piston Rod Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Port Size: M5 x 0.8"Overall Length: 45.5mm
Magnetic Piston: NoDimension A: 45.5mm
Piston Material: Non-MagneticCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 10mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 45.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.