JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylindr, Through Hole, 55.5mm, Aluminum

SPEEDAIRE| Zoro #: G0241193| Mfr #: CQMB25-20

$82.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241193 Mfr #: CQMB25-20
Tie Rod Material: NStroke: 20mm
Bore Dia.: 25mmPiston Rod Material: Stainless Steel
Features: Non-Rotating, Extruded Guides, Rubber BumpersCushion Type: Rubber Bumper
End Cap Material: AluminumCylinder Type: Compact
Item: Air CylinderDimension C: 40mm
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedMount: Through Hole
Tube Material: AluminumBody Material: Aluminum
Dimension B: 40mmPort Size: M5 x 0.8"
Max. Pressure: 145 psiDimension A: 55.5mm
Piston Material: Non-MagneticOverall Length: 55.5mm
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 20mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 55.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.