Air Cylindr, Through Hole, 55.5mm, Aluminum

SPEEDAIRE| Zoro #: G0241211| Mfr #: CDQMB25-10

$90.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241211 Mfr #: CDQMB25-10
Cylinder Type: CompactEnd Cap Material: Aluminum
Dimension B: 40mmTube Material: Aluminum
Bore Dia.: 25mmCushion Type: Rubber Bumper
Item: Air CylinderBody Material: Aluminum
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Mount: Through HolePiston Rod Material: Stainless Steel
Port Size: M5 x 0.8"Dimension C: 40mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersFinish: Hard Coat Anodized
Stroke: 10mmMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Dimension A: 55.5mmPiston Material: Magnetic
Overall Length: 55.5mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 10mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 55.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.