40mm Bore Compact Double Acting Air Cylinder 10mm Stroke

SPEEDAIRE| Zoro #: G0149694| Mfr #: CQMB40-10

$136.80 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Non-Rotating, Extruded Guides, Rubber Bumpers
Finish: Hard Coat Anodized
Item: Air Cylinder
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0149694 Mfr #: CQMB40-10
Dimension C: 66mmTie Rod Material: N
Port Size: 1/8" RcTemp. Range: 14 Degrees to 140 Degrees F
End Cap Material: AluminumDimension B: 52mm
Bore Dia.: 40mmFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Tube Material: AluminumBody Material: Aluminum
Stroke: 10mmItem: Air Cylinder
Cylinder Type: CompactMax. Pressure: 145 psi
Finish: Hard Coat AnodizedCushion Type: Rubber Bumper
Magnetic Piston: NoDimension A: 56.5mm
Piston Material: Non-MagneticOverall Length: 56.5mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 10mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 56.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews