20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylindr, Through Hole, 60.5mm, Aluminum

SPEEDAIRE| Zoro #: G0241245| Mfr #: 5VJK9

$104.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241245 Mfr #: 5VJK9
Cushion Type: Rubber BumperCylinder Type: Compact
Tie Rod Material: NStroke: 25mm
Overall Length: 60.5mmFinish: Hard Coat Anodized
Dimension A: 60.5mmFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Piston Material: Non-MagneticPiston Rod Material: Stainless Steel
Mount: Through HolePort Size: M5 x 0.8"
Magnetic Piston: NoTube Material: Aluminum
Single Acting/Double Acting: Double ActingDimension C: 40mm
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: AluminumItem: Air Cylinder
Dimension B: 40mmBore Dia.: 25mm
Temp. Range: 14 Degrees to 140 Degrees FCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 25mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 60.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.