Air Cylindr, Through Hole, 66.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149712| Mfr #: CQMB40-20

$121.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149712 Mfr #: CQMB40-20
Dimension C: 66mmTube Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelTemp. Range: 14 Degrees to 140 Degrees F
Features: Non-Rotating, Extruded Guides, Rubber BumpersSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBore Dia.: 40mm
Dimension B: 52mmPort Size: 1/8" Rc
Body Material: AluminumEnd Cap Material: Aluminum
Stroke: 20mmCylinder Type: Compact
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Magnetic Piston: NoDimension A: 66.5mm
Piston Material: Non-MagneticOverall Length: 66.5mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 20mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 66.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.