JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylindr, Through Hole, 66.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149773| Mfr #: CDQMB40-10

$131.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149773 Mfr #: CDQMB40-10
Cylinder Type: CompactCushion Type: Rubber Bumper
Stroke: 10mmTie Rod Material: N
Max. Pressure: 145 psiPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderTube Material: Aluminum
Bore Dia.: 40mmDimension C: 66mm
End Cap Material: AluminumBody Material: Aluminum
Finish: Hard Coat AnodizedFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Dimension B: 52mmPort Size: 1/8" Rc
Piston Material: MagneticOverall Length: 66.5mm
Mount: Through HoleMagnetic Piston: Yes
Dimension A: 66.5mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 10mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 66.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.