Air Cylindr, Through Hole, 70.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150175| Mfr #: CQMB50-20

$139.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150175 Mfr #: CQMB50-20
Item: Air CylinderTube Material: Aluminum
Piston Rod Material: Chrome Plated Carbon SteelDimension C: 80mm
Single Acting/Double Acting: Double ActingBore Dia.: 50mm
Stroke: 20mmCylinder Type: Compact
Body Material: AluminumMax. Pressure: 145 psi
Cushion Type: Rubber BumperTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FFinish: Hard Coat Anodized
End Cap Material: AluminumDimension B: 64mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: 1/4" Rc
Piston Material: Non-MagneticOverall Length: 70.5mm
Mount: Through HoleMagnetic Piston: No
Dimension A: 70.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 20mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 70.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.