Air Cylindr, Through Hole, 71.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149843| Mfr #: CQMB40-25

$131.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149843 Mfr #: CQMB40-25
Temp. Range: 14 Degrees to 140 Degrees FDimension B: 52mm
Cushion Type: Rubber BumperBore Dia.: 40mm
Tie Rod Material: NFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Max. Pressure: 145 psiDimension C: 66mm
Finish: Hard Coat AnodizedItem: Air Cylinder
Stroke: 25mmPiston Rod Material: Chrome Plated Carbon Steel
Cylinder Type: CompactEnd Cap Material: Aluminum
Port Size: 1/8" RcBody Material: Aluminum
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Piston Material: Non-MagneticOverall Length: 71.5mm
Mount: Through HoleMagnetic Piston: No
Dimension A: 71.5mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 25mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 71.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.