JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylindr, Through Hole, 75.5mm, Aluminum

SPEEDAIRE| Zoro #: G0241272| Mfr #: CQMB25-40

$91.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241272 Mfr #: CQMB25-40
Max. Pressure: 145 psiDimension C: 40mm
Single Acting/Double Acting: Double ActingStroke: 40mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersCylinder Type: Compact
Dimension B: 40mmPiston Rod Material: Stainless Steel
Cushion Type: Rubber BumperBore Dia.: 25mm
Tie Rod Material: NEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedMount: Through Hole
Body Material: AluminumItem: Air Cylinder
Port Size: M5 x 0.8"Tube Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: No
Dimension A: 75.5mmPiston Material: Non-Magnetic
Overall Length: 75.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 40mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 75.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.