Air Cylindr, Through Hole, 75.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150281| Mfr #: CQMB50-25

$149.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150281 Mfr #: CQMB50-25
Item: Air CylinderPort Size: 1/4" Rc
Max. Pressure: 145 psiCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedDimension B: 64mm
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Tube Material: AluminumEnd Cap Material: Aluminum
Stroke: 25mmTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Chrome Plated Carbon SteelFeatures: Non-Rotating, Extruded Guides, Rubber Bumpers
Bore Dia.: 50mmBody Material: Aluminum
Dimension C: 80mmTie Rod Material: N
Magnetic Piston: NoDimension A: 75.5mm
Piston Material: Non-MagneticOverall Length: 75.5mm
Mount: Through HoleCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 25mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 75.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum
Save 15%. Sign up for Z-mail.