JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylindr, Through Hole, 76.5mm, Aluminum

SPEEDAIRE| Zoro #: G0149791| Mfr #: CDQMB40-20

$131.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149791 Mfr #: CDQMB40-20
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated Carbon Steel
Dimension C: 66mmFinish: Hard Coat Anodized
Cylinder Type: CompactBore Dia.: 40mm
End Cap Material: AluminumTie Rod Material: N
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: 1/8" Rc
Tube Material: AluminumBody Material: Aluminum
Cushion Type: Rubber BumperTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderMax. Pressure: 145 psi
Stroke: 20mmDimension B: 52mm
Magnetic Piston: YesDimension A: 76.5mm
Piston Material: MagneticOverall Length: 76.5mm
Mount: Through HoleCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 40mm, 20mm Stroke, Through Hole Mount, 1/8 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 76.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.