25mm Bore Compact Double Acting Air Cylinder 45mm Stroke

SPEEDAIRE| Zoro #: G0241281| Mfr #: CQMB25-45

$91.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241281 Mfr #: CQMB25-45
Piston Rod Material: Stainless SteelTie Rod Material: N
Mount: Through HoleDimension B: 40mm
Features: Non-Rotating, Extruded Guides, Rubber BumpersStroke: 45mm
Cylinder Type: CompactDimension C: 40mm
Single Acting/Double Acting: Double ActingBody Material: Aluminum
Cushion Type: Rubber BumperTemp. Range: 14 Degrees to 140 Degrees F
Bore Dia.: 25mmEnd Cap Material: Aluminum
Max. Pressure: 145 psiTube Material: Aluminum
Finish: Hard Coat AnodizedItem: Air Cylinder
Port Size: M5 x 0.8"Magnetic Piston: No
Dimension A: 80.5mmPiston Material: Non-Magnetic
Overall Length: 80.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 45mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 80.5mm Overall Length, Non-Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.