- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 30 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 30 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB50-30
Zoro # G0150297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 80.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CQMB50-30
-
Zoro #
G0150297
- UPC # 190735664308
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Overall Length | 80.5 mm |
Port Size | 1/4 in Rc |
Dimension B | 64mm |
Dimension A | 80 1/2 mm |
Dimension C | 80mm |
Air Cylinder Bore Dia. | 50 mm |
Inlet Size | 1/8 in |
Overall Height | 64 mm |
Stroke Length | 30 mm |
Overall Width | 64 mm |
Bore Diameter | 50 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 30 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Piston Rod Material | Chrome Plated Carbon Steel |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Cushion Type | Rubber Bumper |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Through Hole |
Piston Material | Aluminum |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Weight | 1.53 lb |
Number of Rods | Single Rod |
Series | CQM |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | Rc |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Anodized |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Temperature | 70 Degrees C |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 64 mm, Overall Height 64 mm
- Hazardous material