JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylindr, Through Hole, 80.5mm, Aluminum

SPEEDAIRE| Zoro #: G0241324| Mfr #: CDQMB25-35

$98.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241324 Mfr #: CDQMB25-35
Tube Material: AluminumMount: Through Hole
Stroke: 35mmItem: Air Cylinder
Cylinder Type: CompactTemp. Range: 14 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedPort Size: M5 x 0.8"
Features: Non-Rotating, Extruded Guides, Rubber BumpersSingle Acting/Double Acting: Double Acting
Dimension B: 40mmDimension C: 40mm
Piston Rod Material: Stainless SteelEnd Cap Material: Aluminum
Cushion Type: Rubber BumperTie Rod Material: N
Body Material: AluminumBore Dia.: 25mm
Max. Pressure: 145 psiMagnetic Piston: Yes
Dimension A: 80.5mmPiston Material: Magnetic
Overall Length: 80.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 25mm, 35mm Stroke, Through Hole Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 80.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.