Air Cylindr, Through Hole, 80.5mm, Aluminum

SPEEDAIRE| Zoro #: G0150236| Mfr #: CDQMB50-20

$150.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0150236 Mfr #: CDQMB50-20
Cushion Type: Rubber BumperTube Material: Aluminum
Single Acting/Double Acting: Double ActingBore Dia.: 50mm
Dimension B: 64mmEnd Cap Material: Aluminum
Max. Pressure: 145 psiBody Material: Aluminum
Item: Air CylinderStroke: 20mm
Cylinder Type: CompactFinish: Hard Coat Anodized
Features: Non-Rotating, Extruded Guides, Rubber BumpersPort Size: 1/4" Rc
Dimension C: 80mmTemp. Range: 14 Degrees to 140 Degrees F
Tie Rod Material: NPiston Rod Material: Chrome Plated Carbon Steel
Piston Material: MagneticOverall Length: 80.5mm
Mount: Through HoleMagnetic Piston: Yes
Dimension A: 80.5mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 50mm, 20mm Stroke, Through Hole Mount, 1/4 In. Rc Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 80.5mm Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.